Motion
BT121014-2

L S STARRETT
BT121014-2

Toothed Reciprocating Saw Blade - BT Series, Bi-Metal, Tapered Back for Plunging, TPI: 10 to 14, 12 in Long
MI ITEM #02642341
MFR #BT121014-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
BT121014-2

Toothed Reciprocating Saw Blade - BT Series, Bi-Metal, Tapered Back for Plunging, TPI: 10 to 14, 12 in Long
MI ITEM #02642341
MFR #BT121014-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT121014-2 RECIPROCATING SAW BLADES (2/

Specifications

  • Cutting Material
    Bi-Metal
  • Shape Design
    Tapered Back for Plunging
  • Length
    12 in
  • Cutting Edge Type
    Toothed
  • Tpi
    10 to 14
  • Width
    3/4 in
  • Thickness
    0.05 in
  • Finish Coating
    Uncoated
  • Shank Type
    Universal Shank
  • Series
    BT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text