Overview
Mfr description
BT6610-2 RECIPROCATING SAW BLADES (2/CA
Specifications
- Cutting MaterialBi-Metal
- Shape DesignTapered Back for Plunging
- Length6 in
- Cutting Edge TypeToothed
- Tpi6 to 10
- Thickness0.05 in
- Finish CoatingUncoated
- Shank TypeUniversal Shank
- SeriesBT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data