Overview
Mfr description
K147 COMPASS SAW WITH 9" BI-METAL BLADE
Specifications
- Blade Length9 in
- Blade MaterialMetal
- Handle StyleErgonomic
- Teeth Can Be ResharpenedTeeth Cannot Be Resharpened
- Manufacturer Catalog Number67193
- Manufacturer Product Page
- Includes9" Carbide Grit
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data