Motion
KV1094
Hole Saw Set - Bi-Metal, Smallest Saw Diameter: 7/8 in, Largest Saw Diameter: 2-1/2 in, Number of Hole Saws: 6
MI ITEM #02642376
MFR #KV1094
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Saw Set - Bi-Metal, Smallest Saw Diameter: 7/8 in, Largest Saw Diameter: 2-1/2 in, Number of Hole Saws: 6
MI ITEM #02642376
MFR #KV1094

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KV1094 ELECTRICAL HOLE SAW KIT

Specifications

  • Cutting Material
    Bi-Metal
  • Smallest Saw Diameter
    7/8 in
  • Largest Saw Diameter
    2-1/2 in
  • Cutting Edge Type
    Toothed
  • Number of Hole Saws
    6
  • Number of Arbors
    2
  • Saw Diameter
    1-3/8 in
  • Arbor Numbers
    A1, A2
  • Finish Coating
    Uncoated
  • Body Material
    Carbon Steel
  • Series
    KV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text