Motion
KV1095
Hole Saw Set - Bi-Metal, Smallest Saw Diameter: 7/8 in, Largest Saw Diameter: 4-3/4 in, Number of Hole Saws: 10
MI ITEM #02642377
MFR #KV1095
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Saw Set - Bi-Metal, Smallest Saw Diameter: 7/8 in, Largest Saw Diameter: 4-3/4 in, Number of Hole Saws: 10
MI ITEM #02642377
MFR #KV1095

Mfr description
KV1095 DELUXE ELECTRICIANS' HOLE SAW KI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Largest Saw Diameter
    4-3/4 in
  • Saw Diameter
    1-3/8 in
  • Smallest Saw Diameter
    7/8 in

Details

  • Arbor Numbers
    A1, A2, A4
  • Body Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Number of Arbors
    3
  • Number of Hole Saws
    10
  • Series
    KV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)