Motion
M-1.05
Chain Clamp for Indicator - No, 5 gal, Pail
MI ITEM #02642385
MFR #M-1.05
Price$838.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Clamp for Indicator - No, 5 gal, Pail
MI ITEM #02642385
MFR #M-1.05

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$838.75/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Weight
    39.00 lbs

Details

  • Composition
    Silicone Free Lubricant
  • Container Type
    Pail
  • Flash Point
    152 °F
  • Food Grade
    No
  • ManufacturerName (description attribute)
    L S Starrett Company
  • Oil Type
    Machine Oil
  • Product Type
    Machine Oil
  • Scent
    Pleasant
  • UPC_NO
    049659932270
  • Viscosity
    2.2 cSt (centiStokes) converts to 10.5 SUS (seconds universal Saybolt) at 72°F (22.2°C)

Overview

Mfr description
M-1.05 OIL, 5 GALLON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought