Overview
Mfr description
M-1.53 OIL, 53 GALLON DRUMOIL, 53 GALLO
Specifications
- Additional ApplicationsTapping
- TypeTapping
- Formula TypeStraight Oil
- Container Size53 gal (US)
- Trade Name/NumberM-1.53
- Material ApplicationMetal
- Weight400.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data