Motion
M1-95173

L S STARRETT
M1-95173

Bore Gauge - No, 12 oz, Can, Amber (clear) Color
MI ITEM #02642387
MFR #M1-95173
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
M1-95173

Bore Gauge - No, 12 oz, Can, Amber (clear) Color
MI ITEM #02642387
MFR #M1-95173

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    12 oz
  • Weight
    13.00 lbs

Details

  • Additional Details
    Silicone Free
  • Application
    General Purpose
  • Color
    Amber (clear)
  • Container Type
    Aerosol Can
  • Flash Point
    152 °F
  • Food Grade
    No
  • Manufacturer Product Page
  • Odor
    Pleasant
  • Package Quantity
    12 Per Case
  • Pour Point
    -100 °F
  • Product Types
    lubricant
  • Type
    Lubricant
  • UPC_NO
    049659951738
  • Viscosity
    10.5 sus at 72 °F

Overview

Mfr description
M1-95173 OIL, 12OZ,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought