Specifications
Details
- Additional DetailsAdjustable Cutting Depth
- Blade TypeStandard Trapezoidal
- Country of OriginTaiwan
- DispenserNot a Dispenser
- Finish CoatingNone
- Manufacturer Product Page
- MaterialAluminum
- Single Or Double EdgedSingle
- Snap BladeNot Snap Blade
- TypeHidden Edge Knife
- UPC_NO049659675849
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)