Motion
1311017117
General Purpose Washdown Duty Motor (Stainless Steel) - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face Footless Mount
Mi Item #02642794
MFR #1311017117
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face Footless Mount
Mi Item #02642794
MFR #1311017117

Mfr description
53117 1.5HP 56C TEFC 1800 RPM
  • Proven to provide 75% more cycles than other brands through extreme environment testing
  • Significantly reduces motor replacement and downtime costs
  • Metric frame 80-B5 and 100L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56C
  • Weight
    54 lbs

Details

  • Base RPM
    1725 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face Footless
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)