Motion
1321007124
General Purpose Washdown Duty Motor (Stainless Steel) - 1 hp, 1800 rpm, 3 ph, 230/460 V, 143TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount
MI ITEM #02642803
MFR #1321007124
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 1 hp, 1800 rpm, 3 ph, 230/460 V, 143TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount
MI ITEM #02642803
MFR #1321007124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53121 1HP 145TC TENV 1800 RPM
  • Proven to provide 75% more cycles than other brands through extreme environment testing
  • Significantly reduces motor replacement and downtime costs
  • Metric frame 80-B5 and 100L
  • IP66

Specifications

  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    143TC
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Weight
    57 lbs
  • Mounting Type
    C-Face / Footless
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought