Motion
85057
Heavy Duty Hose Reel for Medium Pressure Oil - Includes 1/2 in x 50 ft Hose, 1500 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #02643127
MFR #85057
Price$4,100.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hose Reel for Medium Pressure Oil - Includes 1/2 in x 50 ft Hose, 1500 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #02643127
MFR #85057

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,100.80/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in
  • Hose Length
    50 ft
  • Weight
    91.00 lbs

Details

  • Application
    Oil
  • Description Keyword
    1/2 in x 50 ft Hose
  • Hose Outlet
    1/2 NPT - Male
  • Pressure Application
    Medium Pressure Oil
  • Rated Pressure
    1500 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • UPC_NO
    095992850573

Overview

Mfr description
85057 (G)REEL ASSM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought