Motion
SX132 6 RSB

LOVEJOY INC
SX132 6 RSB

Disc Coupling Hub - Cplg Size: 132-6, Rough Stock, Flg OD: 5.2000 in;132 mm, AISI 1045 Material
Mi Item #02643148
MFR #SX132 6 RSB
Price$468.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SX132 6 RSB

Disc Coupling Hub - Cplg Size: 132-6, Rough Stock, Flg OD: 5.2000 in;132 mm, AISI 1045 Material
Mi Item #02643148
MFR #SX132 6 RSB

Mfr description
SX132-6-HUB-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$468.42/each

Specifications

Dimensions

  • Axial Misalignment
    0.1020 in
  • Coupling Size Code
    132-6
  • Distance Between Shafts
    4.2500 in
  • Flange Outside Diameter  
    5.2000 in;132 mm
  • Hub Flange Diameter
    3.3100 in
  • Length Through Bore  
    2.3600 in
  • Max Angular Misalignment
    1.50 °
  • Maximum Bore Diameter
    2.3800 in
  • Overall Length
    228 mm
  • Weight
    6.69 lbs

Details

  • Bore Type
    Rough Stock
  • Coupling Type
    Disc
  • Distance Between Shaft Ends
    4.2500 in;108 mm
  • Horsepower @ 100 RPM
    15.4 hp
  • Hub Material
    AISI 1045
  • Hub Style
    Standard
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904914306
  • Max Rpm
    14600 rpm
  • Maximum Speed
    14600 rpm
  • Number Of Bolt Holes
    6
  • Product Type
    Disc Coupling Hubs
  • Series
    SX-6
  • Style
    Unbored
  • Torque Capacity
    9700 in
  • Torque Rating (in-lb)
    9700 in-lb
  • Torsional Stiffness
    4.40 in-lb/rad
  • UPC_NO
    697904914306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)