Motion
6830ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 190 mm OD, 20 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02643191
MFR #6830ZZ
List Price$2,686.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 190 mm OD, 20 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02643191
MFR #6830ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,686.16/each for your price

Overview

Mfr description
6830ZZ BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Maximum RPM (Grease)
    3100 rpm
  • Maximum RPM (Oil)
    3700 rpm
  • Radial Dynamic Load Capacity
    59.7 kN
  • Radial Static Load Capacity
    54.9 kN
  • Weight
    3.08 lbs
  • Product Type
    Radial & Deep Groove Ball Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text