Motion
96-103-01
Apollo® Ball Valve - 2000 psi Max, 1/2 NPT Port, Stainless Steel Body, Lever Handle
MI ITEM #02643222
MFR #96-103-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® Ball Valve - 2000 psi Max, 1/2 NPT Port, Stainless Steel Body, Lever Handle
MI ITEM #02643222
MFR #96-103-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
96-103-01SS BALL VALVE
  • Fire safe to API 607 (requires -24 suffix)
  • Investment cast body
  • Reinforced seats and seals
  • Blowout-proof stem design
  • Adjustable packing gland
  • Meets NACE MR0175 (2000) & MR0103 (2012)
  • Compact
  • AAR Approval No. E989054

Specifications

  • Maximum Operating Pressure
    2000 psi
  • Port Size
    1/2 NPT
  • Body Material
    Stainless Steel
  • Handle Style
    Lever Handle
  • Body Style
    1 Piece
  • Media Pressure Rating
    Cold Water - 2000 psi, Steam - 150 psi
  • Product Types
    Ball Valve
  • Stem Seal Material
    MPTFE
  • Handle Material
    304 Stainless Steel w/ Vinyl Grip
  • Ball Material
    316 Stainless Steel
  • Stem Material
    316 Stainless Steel
  • Seat Material
    RPTFE
  • Valve Body Material
    CF8M Stainless Steel
  • Mounting Type
    Inline Threaded
  • Series
    96-100
  • Standards
    Meets NACE MR0175 (2000) & MR0103 (2012)
  • Overall Length
    2.21 in
  • Weight
    0.50 lbs
  • UPC_NO
    670750795961
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Type
    Ball Valve
  • Connection Type
    Female Thread Conical (NPT)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text