Motion
PVH057L02AA10B182000001001AT010A

VICKERS BY DANFOSS
PVH057L02AA10B182000001001AT010A

02-334532 Hydraulic Axial Piston Pump - PVH, 57.4 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #02643289
MFR #PVH057L02AA10B182000001001AT010A
List Price$8,090.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVH057L02AA10B182000001001AT010A

02-334532 Hydraulic Axial Piston Pump - PVH, 57.4 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #02643289
MFR #PVH057L02AA10B182000001001AT010A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,090.78/each for your price

Overview

Mfr description
PVH057L02AA10B182000001001AT010A

Specifications

  • Series
    PVH
  • Displacement
    57.4 cm³/r
  • Input Rotation
    Left Hand Rotation
  • Input Shaft Type
    14T 12/24 DP Spline
  • Port Type
    Code 61 Split Flange
  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Port Location
    Side Ported
  • Outlet Port Size
    1 in SAE O-Ring
  • Control Type
    Pressure & Flow Compensator
  • Pressure Compensator Range
    2553 to 2669 psi
  • Drain Port Location
    Bottom (Top Plugged)
  • Drain Port Size
    .750-16 UNF-2B SAE O-Ring
  • Port Thread Size
    1/2-13 UNC-2B;3/8-16 UNC-2B
  • Mounting Type
    4-Bolt SAE C Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text