Motion
FMO-350-AW-GG-OR DRUM

LUBRIPLATE LUBRICANTS CO
FMO-350-AW-GG-OR DRUM

FMO-AW Series Grease - USP Mineral Oil-Based Fluid Composition, Drum Container, Orange Color, Food Grade
Mi Item #02643300
MFR #FMO-350-AW-GG-OR DRUM
Price$4,212.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
FMO-350-AW-GG-OR DRUM

FMO-AW Series Grease - USP Mineral Oil-Based Fluid Composition, Drum Container, Orange Color, Food Grade
Mi Item #02643300
MFR #FMO-350-AW-GG-OR DRUM

Mfr description
L0901-062 OIL FMO350-AW-GG-OR DRUM
  • NSF H1 Registered
  • Fortified with maximum strength antioxidant
  • Thermally and oxidatively stable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,212.54/each

Specifications

Dimensions

  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    5 yr

Details

  • Application
    Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
  • Base Type
    USP White Mineral Oil
  • Certification
    NSF H1
  • Color
    Orange
  • Composition
    USP Mineral Oil-Based Fluid
  • Container Type
    Drum
  • Flash Point
    224°C/435 °F
  • Food Grade
    Food Grade
  • Grease Thickener
    USP White Mineral Oil
  • Manufacturer Upc Number
    089215490110
  • Max Operating Temperature
    250 °F
  • Min Operating Temperature
    -50 °F
  • Oil Type
    USP White Mineral
  • Package Qty
    1
  • Series
    FMO-AW
  • UPC_NO
    089215490110
  • Viscosity
    68
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)