Motion
MB22
Bearing Lock Washer - 110 mm ID, 154 mm Outside Dia., 133 mm Face Dia., Carbon Steel Material, MB Series
Mi Item #02643315
MFR #MB22
Price$27.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 110 mm ID, 154 mm Outside Dia., 133 mm Face Dia., Carbon Steel Material, MB Series
Mi Item #02643315
MFR #MB22

Mfr description
MB 22 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.77/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Face Diameter  
    133 mm
  • Key Width
    12 mm
  • Outside Diameter Over Tangs
    154 mm
  • Tang Width  
    12 mm

Details

  • Compatible Lock Nut Number
    KM22
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    751968752202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)