Specifications
Dimensions
- Weight0.236 lbs, 0.107 kg
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Number Of Rows1
- Product TypeRadial & Deep Groove Ball Bearings
- Series6000
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)