Motion
2000-24
Altissimo Electronic Height Gage, Max Measurement: 24", Imperial or Metric: Imperial, Accuracy: ±0.0006", Display Type: LCD
MI ITEM #02643874
MFR #2000-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Altissimo Electronic Height Gage, Max Measurement: 24", Imperial or Metric: Imperial, Accuracy: ±0.0006", Display Type: LCD
MI ITEM #02643874
MFR #2000-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2000-24

Specifications

  • Maximum Measurement
    24 in
  • Imperial Or Metric
    Imperial
  • Metric Imperial Conversion
    Included
  • Accuracy
    ±0.0006 in
  • Resolution
    0.0005 in
  • Calibrated
    Calibrated
  • Display Type
    LCD
  • Manufacturer Catalog Number
    67008
  • Battery Type
    NiMH
  • Manufacturer Product Page
  • Weight
    54.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text