Motion
234A-27
Micrometer Standard - Length: 27", End Shape: Spherical, Type: Micrometer Standard
MI ITEM #02643884
MFR #234A-27
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Standard - Length: 27", End Shape: Spherical, Type: Micrometer Standard
MI ITEM #02643884
MFR #234A-27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
234A-27

Specifications

  • Type
    Micrometer Standard
  • Length
    27 in
  • Includes Heat Insulating Handle
    Included
  • End Shape
    Spherical
  • For Use With
    2" Capacity and Larger Micrometers, Checking Precision Measuring Tools, Comparing Gauges, Measuring Parallel Surfaces
  • Manufacturer Catalog Number
    67783
  • Manufacturer Product Page
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text