Motion
234A-35
Micrometer Standard - Length: 35", End Shape: Spherical, Type: Micrometer Standard
MI ITEM #02643888
MFR #234A-35
List Price$636.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Standard - Length: 35", End Shape: Spherical, Type: Micrometer Standard
MI ITEM #02643888
MFR #234A-35

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$636.20/each for your price

Overview

Mfr description
234A-35

Specifications

  • Type
    Micrometer Standard
  • Length
    35 in
  • Includes Heat Insulating Handle
    Included
  • End Shape
    Spherical
  • For Use With
    2" Capacity and Larger Micrometers, Checking Precision Measuring Tools, Comparing Gauges, Measuring Parallel Surfaces
  • Manufacturer Catalog Number
    67787
  • Manufacturer Product Page
  • Weight
    2.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought