Motion
25-441J WCSC

L S STARRETT
25-441J WCSC

Dial Indicator, White, Graduation: 0.001", Reading: 0 to 100 to 0, Measurement Range: 0" to 1"
MI ITEM #02643938
MFR #25-441J WCSC
Price$470.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
25-441J WCSC

Dial Indicator, White, Graduation: 0.001", Reading: 0 to 100 to 0, Measurement Range: 0" to 1"
MI ITEM #02643938
MFR #25-441J WCSC

Mfr description
25-441J WCSC DIAL INDICATOR 0-1"RANGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$470.95/each

Specifications

Dimensions

  • Dial Reading
    0 to 100 to 0

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Interchangeable Points
    Interchangeable Points Not Included
  • Manufacturer Catalog Number
    66863
  • Maximum Measurement
    1 in
  • Minimum Measurement
    0 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)