Motion
436.1P-1

L S STARRETT
436.1P-1

Outside Micrometer, Range: 0" to 1", Measurement Type: Mechanical, Thimble Type: Plain, Steel
MI ITEM #02643976
MFR #436.1P-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
436.1P-1

Outside Micrometer, Range: 0" to 1", Measurement Type: Mechanical, Thimble Type: Plain, Steel
MI ITEM #02643976
MFR #436.1P-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
436.1P-1

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    1 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Plain
  • Measuring Face Material
    Steel
  • Graduation
    0.001 in
  • Accuracy
    ±0.0001 in
  • Data Output
    None
  • Finish Coating
    Chrome
  • Manufacturer Catalog Number
    67990
  • Manufacturer Product Page
  • Includes
    Plain Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text