Motion
436.1RL-5

L S STARRETT
436.1RL-5

Outside Micrometer, Range: 4" to 5", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Steel
MI ITEM #02643983
MFR #436.1RL-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
436.1RL-5

Outside Micrometer, Range: 4" to 5", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Steel
MI ITEM #02643983
MFR #436.1RL-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
436.1RL-5

Specifications

  • Minimum Measurement
    4 in
  • Maximum Measurement
    5 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Steel
  • Graduation
    0.001 in
  • Accuracy
    ±0.00015 in
  • Data Output
    None
  • Finish Coating
    Chrome
  • Manufacturer Catalog Number
    68023
  • Manufacturer Product Page
  • Includes
    Ring-Type Knurled Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text