Motion
436.1XRL-3

L S STARRETT
436.1XRL-3

Outside Micrometer, Range: 2" to 3", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #02643989
MFR #436.1XRL-3
Price$578.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
436.1XRL-3

Outside Micrometer, Range: 2" to 3", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #02643989
MFR #436.1XRL-3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$578.40/each

Specifications

Dimensions

  • Graduation
    0.001 in

Details

  • Accuracy
    ±0.0001 in
  • Data Output
    None
  • Digital Counter
    None
  • Finish Coating
    Chrome
  • Includes
    Ring-Type Knurled Lock Nut
  • Manufacturer Catalog Number
    68011
  • Manufacturer Product Page
  • Maximum Measurement
    3 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    2 in
  • Thimble Type
    Ratchet Stop

Overview

Mfr description
436.1XRL-3
  • Satin chrome finish—no glare, resists rust
  • Advanced sleeve design with staggered lines and distinct figures for precise and easy readability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought