Motion
436.1XRL-6

L S STARRETT
436.1XRL-6

Outside Micrometer, Range: 5" to 6", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #02643992
MFR #436.1XRL-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
436.1XRL-6

Outside Micrometer, Range: 5" to 6", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #02643992
MFR #436.1XRL-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
436.1XRL-6
  • Satin chrome finish—no glare, resists rust
  • Advanced sleeve design with staggered lines and distinct figures for precise and easy readability

Specifications

  • Minimum Measurement
    5 in
  • Maximum Measurement
    6 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Graduation
    0.001 in
  • Accuracy
    ±0.00015 in
  • Data Output
    None
  • Water Resistance Rating
    None
  • Finish Coating
    Satin Chrome
  • Manufacturer Catalog Number
    68030
  • Manufacturer Product Page
  • Includes
    Ring-Type Knurled Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text