Specifications
Dimensions
- Sizes in Set10 tpi, 11-1/2 tpi, 11 tpi, 12 tpi, 13 tpi, 14 tpi, 15 tpi, 16 tpi, 18 tpi, 20 tpi, 22 tpi, 24 tpi, 26 tpi, 27 tpi, 28 tpi, 3-1/2 tpi, 30 tpi, 32 tpi, 34 tpi, 36 tpi, 4-1/2 tpi, 4 tpi, 5-1/2 tpi, 5 tpi, 6 tpi, 7 tpi, 8 tpi, 9 tpi
Details
- Imperial Measurement Range3-1/2 to 36 tpi
- Locking DeviceLocking Device Included
- Manufacturer Catalog Number67447
- Number Of Blades28
Help us improve this product