Motion
579E-8
Telescopic Bore Gauge, Telescopic Bore Gauge, 2-1/8 to 3-1/2", 54 to 89mm
MI ITEM #02644029
MFR #579E-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Telescopic Bore Gauge, Telescopic Bore Gauge, 2-1/8 to 3-1/2", 54 to 89mm
MI ITEM #02644029
MFR #579E-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
579E-8

Specifications

  • Gauge Type
    Telescopic Bore Gauge
  • Diameter Range
    2-1/8 to 3-1/2 in, 54 to 89 mm
  • Largest Diameter
    3-1/2 in, 89 mm
  • Manufacturer Catalog Number
    67115
  • Manufacturer Product Page
  • Smallest Diameter
    2-1/8 in, 54 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text