Motion
673XZ
Micrometers
MI ITEM #02644047
MFR #673XZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometers
MI ITEM #02644047
MFR #673XZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
673XZ

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    2 in
  • Measurement Type
    Mechanical
  • Data Output
    None
  • Dial Indicator
    No
  • Graduation
    0.0001 in
  • Measuring Face Material
    Carbide (Spindle and Anvil)
  • Work Table Type
    Adjustable
  • Height Adjustment
    7/8 in
  • Work Table Diameter
    2-1/4 in
  • Manufacturer Catalog Number
    67191
  • Manufacturer Product Page
  • Weight
    32.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text