Motion
781XTZ-258

L S STARRETT
781XTZ-258

Digital Bore Gauge, Digital Bore Gauge, 2 to 2-5/8", Material: Carbide
MI ITEM #02644082
MFR #781XTZ-258
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
781XTZ-258

Digital Bore Gauge, Digital Bore Gauge, 2 to 2-5/8", Material: Carbide
MI ITEM #02644082
MFR #781XTZ-258

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
781XTZ-258

Specifications

  • Gauge Type
    Digital Bore Gauge
  • Diameter Range
    2 to 2-5/8 in
  • Material
    Carbide
  • Largest Diameter
    2-5/8 in
  • Manufacturer Catalog Number
    67687
  • Manufacturer Product Page
  • Smallest Diameter
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text