Motion
78XTZ-138

L S STARRETT
78XTZ-138

Bore Gage, 3/4 in to 1 in Range, 2-5/8 in Measuring Depth, w/3 Point Carbide Contact
MI ITEM #02644101
MFR #78XTZ-138
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
78XTZ-138

Bore Gage, 3/4 in to 1 in Range, 2-5/8 in Measuring Depth, w/3 Point Carbide Contact
MI ITEM #02644101
MFR #78XTZ-138

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78XTZ-138 1" TO 1-3/8" BORE GAGE

Specifications

  • Gauge Type
    Bore Gauge
  • Diameter Range
    3/4 in to 1 in
  • Gauge Depth
    2-5/8 in
  • Number Of Contact Points
    3
  • Minimum Measurement
    3/4 in
  • Maximum Measurement
    1 in
  • Graduation
    0.00025 in
  • Measurement Type
    Mechanical
  • Manufacturer Catalog Number
    68134
  • Manufacturer Product Page
  • Number Of Setting Rings Included
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text