Motion
C635-1800MM

L S STARRETT
C635-1800MM

Rule, Blade Length: 1800mm, Blade Width: 38mm, Graduation: 0.5mm, 1mm, Graduation Style: Metric
MI ITEM #02644137
MFR #C635-1800MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C635-1800MM

Rule, Blade Length: 1800mm, Blade Width: 38mm, Graduation: 0.5mm, 1mm, Graduation Style: Metric
MI ITEM #02644137
MFR #C635-1800MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C635-1800MM

Specifications

  • Blade Length
    1800 mm
  • Blade Width
    38 mm
  • Graduation Style
    Metric
  • Graduation
    0.5 mm, 1 mm
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Includes Hook
    Hook Not Included
  • Material
    Steel
  • Manufacturer Catalog Number
    64299
  • Manufacturer Product Page
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text