Motion
CB48-4R
Blade, Size: 48", Use With: Bevel Protractors, Combination Squares Sets
MI ITEM #02644141
MFR #CB48-4R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blade, Size: 48", Use With: Bevel Protractors, Combination Squares Sets
MI ITEM #02644141
MFR #CB48-4R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67102 CB48-4R BLADE 48" FOR COMB SQ

Specifications

  • Accessory Type
    Blade
  • For Use With
    Bevel Protractors, Combination Squares Sets
  • Size
    48 in
  • Manufacturer Catalog Number
    67102
  • Manufacturer Product Page
  • Weight
    3.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text