Motion
D-G5PW
Inline Solid PNP Band
Mi Item #02646123
MFR #D-G5PW
Price$55.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Solid PNP Band
Mi Item #02646123
MFR #D-G5PW

Mfr description
D-G5PW AUTO-SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.22/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    14.3 mm
  • Overall Length
    44.2 mm
  • Overall Width
    14 mm
  • Weight
    20 g

Details

  • Applicable Load
    IC Circuit, PLC, Relay
  • Country of Origin
    JP
  • Electrical Connection
    0.5m Lead Wire
  • Fluid Comp
    Air
  • Mounting Type
    Band
  • Operating Temperature Range
    -10 to +60 °C
  • Series
    D-
  • Standards Met
    CE, IEC 529, JIS C 0920
  • Switch Action
    PNP (3-Wire)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)