Overview
Mfr description
S4001-060
Specifications
- TypePlug Gauge Set
- Diameter0.011 to 0.06 in
- Go Or No GoGo & No Go
- Number Of Gauges Per Set50
- HardnessRC 60/64
- MaterialSteel
- Individual Gauge Or SetSet
- Manufacturer Catalog Number67481
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data