Motion
S4002-250

L S STARRETT
S4002-250

Precision Steel Pin Gage Set, Go & No Go, 0.061 to 1/4 in, 190 per set, RC 60/64 Hardness
Mi Item #02646604
MFR #S4002-250
Price$587.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
S4002-250

Precision Steel Pin Gage Set, Go & No Go, 0.061 to 1/4 in, 190 per set, RC 60/64 Hardness
Mi Item #02646604
MFR #S4002-250

Mfr description
S4002-250
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$587.63/each

Specifications

Dimensions

  • Diameter
    0.061 to 1/4 in

Details

  • Go Or No Go
    Go & No Go
  • Hardness
    RC 60/64
  • Individual Gauge Or Set
    Set
  • Manufacturer Catalog Number
    67482
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Gauges Per Set
    190
  • Type
    Plug Gauge Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)