Specifications
Dimensions
- Diameter0.061 to 0.25 in
Details
- Go Or No GoGo & No Go
- HardnessRC 60/64
- Individual Gauge Or SetSet
- Manufacturer Catalog Number67483
- Manufacturer Product Page
- MaterialSteel
- Number Of Gauges Per Set190
- TypePlug Gauge Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)