Overview
Mfr description
S4005-500
Specifications
- TypePlug Gauge Set
- Diameter0.251 to 0.5 in
- Go Or No GoGo & No Go
- Number Of Gauges Per Set250
- HardnessRC 60/64
- MaterialSteel
- Individual Gauge Or SetSet
- Manufacturer Catalog Number67485
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data