Motion
S4007-625

L S STARRETT
S4007-625

Precision Steel Pin Gage Set, Go & No Go, 0.501 to 0.625 in, 125 per set, RC 60/64 Hardness
MI ITEM #02646609
MFR #S4007-625
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
S4007-625

Precision Steel Pin Gage Set, Go & No Go, 0.501 to 0.625 in, 125 per set, RC 60/64 Hardness
MI ITEM #02646609
MFR #S4007-625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    0.501 to 0.625 in

Details

  • Go Or No Go
    Go & No Go
  • Hardness
    RC 60/64
  • Individual Gauge Or Set
    Set
  • Manufacturer Catalog Number
    67487
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Gauges Per Set
    125
  • Type
    Plug Gauge Set

Overview

Mfr description
S4007-625

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought