Motion
S436.1CRLZ

L S STARRETT
S436.1CRLZ

Outside Micrometer, Range: 0" to 6", Measurement Type: Mechanical, Thimble Type: Ratchet, Steel
Mi Item #02646622
MFR #S436.1CRLZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
S436.1CRLZ

Outside Micrometer, Range: 0" to 6", Measurement Type: Mechanical, Thimble Type: Ratchet, Steel
Mi Item #02646622
MFR #S436.1CRLZ

Mfr description
S436.1CRLZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.001 in

Details

  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Wood Case
  • Manufacturer Catalog Number
    68043
  • Manufacturer Product Page
  • Maximum Measurement
    6 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Steel
  • Minimum Measurement
    0 in
  • Thimble Type
    Ratchet
  • Water Resistance Rating
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)