Motion
S436.1CXRLZ

L S STARRETT
S436.1CXRLZ

Outside Micrometer, Range: 0" to 6", Measurement Type: Mechanical, Thimble Type: Ratchet, Carbide
MI ITEM #02646623
MFR #S436.1CXRLZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
S436.1CXRLZ

Outside Micrometer, Range: 0" to 6", Measurement Type: Mechanical, Thimble Type: Ratchet, Carbide
MI ITEM #02646623
MFR #S436.1CXRLZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S436.1CXRLZ OUTSIDE MICROMETER SET 0-6"

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    6 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet
  • Measuring Face Material
    Carbide
  • Graduation
    0.001 in
  • Data Output
    None
  • Water Resistance Rating
    None
  • Manufacturer Catalog Number
    68044
  • Manufacturer Product Page
  • Includes
    Wood Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text