Motion
S551Z-7
Screwdriver Set - Tip Style: Phillips, Slotted, Ergonomic Handle, Corrosion-Resistant, 7 Piece Set
MI ITEM #02646630
MFR #S551Z-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Ergonomic Handle, Corrosion-Resistant, 7 Piece Set
MI ITEM #02646630
MFR #S551Z-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tip Sizes
    #0 (Phillips), #00 (Phillips), #1 (Phillips), 1.5 (Slotted) mm, 2 (Slotted) mm, 2.5 (Slotted) mm, 3 (Slotted) mm
  • Weight
    0.50 lbs

Details

  • Blade Material
    Alloy Steel
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Ergonomic
  • Includes
    Case
  • Manufacturer Catalog Number
    67203
  • Manufacturer Product Page
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    7
  • Tip Style
    Phillips, Slotted

Overview

Mfr description
S551Z-7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought