Motion
ST436.1AXRLZ

L S STARRETT
ST436.1AXRLZ

Outside Micrometer, Range: 0" to 3", Measurement Type: Mechanical, Thimble Type: Ratchet, Carbide
Mi Item #02646653
MFR #ST436.1AXRLZ
Price$1,646.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
ST436.1AXRLZ

Outside Micrometer, Range: 0" to 3", Measurement Type: Mechanical, Thimble Type: Ratchet, Carbide
Mi Item #02646653
MFR #ST436.1AXRLZ

Mfr description
ST436.1AXRLZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,646.75/each

Specifications

Dimensions

  • Graduation
    0.0001 in

Details

  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Wood Case
  • Manufacturer Catalog Number
    68037
  • Manufacturer Product Page
  • Maximum Measurement
    3 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 in
  • Thimble Type
    Ratchet
  • Water Resistance Rating
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)