Motion
ST436.1CXRLZ

L S STARRETT
ST436.1CXRLZ

Outside Micrometer, Range: 0" to 6", Measurement Type: Mechanical, Thimble Type: Ratchet, Carbide
Mi Item #02646657
MFR #ST436.1CXRLZ
Price$3,926.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
ST436.1CXRLZ

Outside Micrometer, Range: 0" to 6", Measurement Type: Mechanical, Thimble Type: Ratchet, Carbide
Mi Item #02646657
MFR #ST436.1CXRLZ

Mfr description
ST436.1CXRLZ
  • Anvil sized at .0250” diameter for ease-of-use on larger work
  • Smooth friction thimble for uniform pressure, the combination ratchet and speeder for uniform pressure and quicker adjustment, or a plain micrometer that depends on your own “feel”
  • Attractive, protective case keeps micrometers and standard together, readily accessible
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,926.05/each

Specifications

Dimensions

  • Graduation
    0.0001 in

Details

  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Wood Case
  • Manufacturer Catalog Number
    68045
  • Manufacturer Product Page
  • Maximum Measurement
    6 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 in
  • Thimble Type
    Ratchet
  • Water Resistance Rating
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)