Motion
T436.1XFL-4

L S STARRETT
T436.1XFL-4

Outside Micrometer, Range: 3" to 4", Measurement Type: Mechanical, Thimble Type: Friction, Carbide
Mi Item #02646673
MFR #T436.1XFL-4
Price$641.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
T436.1XFL-4

Outside Micrometer, Range: 3" to 4", Measurement Type: Mechanical, Thimble Type: Friction, Carbide
Mi Item #02646673
MFR #T436.1XFL-4

Mfr description
T436.1XFL-4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$641.45/each

Specifications

Dimensions

  • Graduation
    0.0001 in

Details

  • Accuracy
    ±0.00005 in
  • Data Output
    None
  • Digital Counter
    None
  • Finish Coating
    Chrome
  • Includes
    Ring-Type Knurled Lock Nut
  • Manufacturer Catalog Number
    68021
  • Manufacturer Product Page
  • Maximum Measurement
    4 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    3 in
  • Thimble Type
    Friction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)