Motion
T436.1XFL-6

L S STARRETT
T436.1XFL-6

Outside Micrometer, Range: 5" to 6", Measurement Type: Mechanical, Thimble Type: Friction, Carbide
MI ITEM #02646677
MFR #T436.1XFL-6
Price$759.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
T436.1XFL-6

Outside Micrometer, Range: 5" to 6", Measurement Type: Mechanical, Thimble Type: Friction, Carbide
MI ITEM #02646677
MFR #T436.1XFL-6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$759.15/each

Specifications

Dimensions

  • Graduation
    0.0001 in

Details

  • Accuracy
    ±0.00005 in
  • Data Output
    None
  • Digital Counter
    None
  • Finish Coating
    Chrome
  • Includes
    Ring-Type Knurled Lock Nut
  • Manufacturer Catalog Number
    68033
  • Manufacturer Product Page
  • Maximum Measurement
    6 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    5 in
  • Thimble Type
    Friction

Overview

Mfr description
T436.1XFL-6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought