Overview
Mfr description
MCI-06-02 FLANGE NYLINER
- Designed for when shafts are run through sheet metal plates—flanges located on both ends so they can be secured on both sides after installation
- Slit at an angle, so installation of the bearings is possible from one side
- Secured with double-flange design
- Very quick and easy installation
- Custom dimensions are possible
- Lightweight
- Maintenance-free and self-lubricating
- Good wear resistance
- Smooth operation
- Suitable for both rotational and linear movements
- Expansion possible through slit design
- For sheet metal thicknesses of 0.040" to 0.135" (2 mm, 3 mm and 4 mm)
Specifications
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data