Motion
40GL-40FJX

GATES RUBBER CO
40GL-40FJX

730505475 -
MI ITEM #02646739
MFR #40GL-40FJX
Price$465.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
40GL-40FJX

730505475 -
MI ITEM #02646739
MFR #40GL-40FJX

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$465.63/each

Specifications

Dimensions

  • Dash Size
    40
  • Hose Dash Size
    40
  • Hose Inside Diameter
    2.5000 in
  • Thread Size
    3-12 JIC
  • Thread Size 1
    3-12
  • Weight
    4.48 lbs

Details

  • Additional Details
    Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Not to be used a¬¬s live swivel. Special GL dies required.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • For Use With
    GMV, MegaTech G5TB, MegaTech 500
  • Manufacturer Upc Number
    072053794922
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • UPC_NO
    072053794922

Overview

Mfr description
40GL-40FJX FITTING 7305-05475
  • Designed for larger-diameter hoses – up to 4 in; I; D; Short body length provides the necessary grip for low pressure hose requirements; Bubble pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought