Motion
HPCA-76
Cylindrical Yoke Roller - 76 mm Roller Diameter, 22 mm Bore, 46 mm Roller Width, Sealed, Stainless Steel Material
Mi Item #02646763
MFR #HPCA-76
Price$259.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 76 mm Roller Diameter, 22 mm Bore, 46 mm Roller Width, Sealed, Stainless Steel Material
Mi Item #02646763
MFR #HPCA-76

Mfr description
HPCA-76 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.82/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Roller Diameter  
    76 mm
  • Roller Width  
    46 mm
  • Weight
    2.73 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Chrome Plated, Zinc Plated
  • Lubrication Hole Location
    None
  • Operating Temperature Range
    -30 to +225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    63480 lbf
  • Radial Static Load Capacity
    88960 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flat
  • Series
    HPCA
  • UPC_NO
    622424961059
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)